Beli isolasi 3m scotch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Scotch Vinyl Tape 35 (Lakban Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

    Scotch Vinyl Tape 35 (Lakban Listrik)
    Deskripsi:
    Electrical Tape
    atribut:
    • Size (inchxft): 3/4x66
  2. Scotch Magic Tape (Solasi / Selotip)
    33%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp15.900

    Scotch Magic Tape (Solasi / Selotip)
    Deskripsi:
    3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
  3. Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp189.900

    Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
    atribut:
    • Size (inchxft): 3/4x30
    • Thickness (mm): 0.76
  4. Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)
    Mulai

    Rp809.900

    Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)
    Deskripsi:
    Scotch® Vinyl Electrical Tape 35 is a 7-mil thick polyvinyl chloride (PVC) color-coding tape. It operates over a wide range of temperatures – between 32–220°F (0–105°C). Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas.Scotch® Vinyl Electrical Tape 35 is abrasion- and weather-resistant, with excellent mechanical and electrical insulation properties. It is also flame-retardant; resists UV rays, abrasion, moisture, alkalies, solvents, many acids. For indoor and weather-protected outdoor applications. Stretches to conform to virtually any shape that requires color-coded insulation. UL Listed and CSA Certified.
    atribut:
    • Adhesive Type: Rubber
    • Applications: Electrical Maintenance
    • Backing (Carrier) Material: PVC
    • Electrolytic Corrosion Factor: 0.9
    • Elongation at Break (%): 225
    • Insulation Resistance: > 10^6 megohms
    • Maximum Operating Temperature (°C): 105
    • Overall Length (m): 20.1
    • Overall Width (mm): 19
    • Shelf Life: 5 Year
    • Tape Grade: Professional
    • Total Tape Thickness without Liner (mm): 0.178
    • Voltage Rating (V): 600
  5. 3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)
    atribut:
    • Adhesive Strength (N/mm): 2.2/10
    • Tensile Strength (N/mm): 30/10
    • Width (mm): 19
    • Length (m): 20
    • Adhesive: Rubber
    • Base Material: PVC resin
    • Dielectric Breakdown Voltage (kV/mm): 45
    • Elongation (%): 225
    • Main application: For electrical insulation
    • Operating Temperature Range (°C): 0 to 105
    • Standard: UL
    • Tensile Strength (N/10mm): 30
    • Thickness (mm): 0.18
  6. Scotch Vinyl Tape Super 33+ (Lakban Listrik)
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

  7. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  8. 3M Vinyl Tape Scotch 35 Simple Packaging (Lakban Listrik)
    Mulai

    Rp129.900

    3M Vinyl Tape Scotch 35 Simple Packaging (Lakban Listrik)
    Deskripsi:
    - The base material and adhesive performance are excellent, making it suitable for harsh environments such as high-temperature engine rooms and around generators. - It has a wide operating temperature range of 0 to 105°C and is highly reliable. - It is flexible and fits uneven surfaces very well, resulting in a beautiful finish. - Tape thickness is 0.18mm. - Highly weather resistant, it can be used outdoors for a long period of time. - It is UL510 and CSA certified and has flame retardant properties. -Complies with the RoHS Directive (10 substances). - For bundling and identifying wire harnesses in automobiles, construction machinery, railway vehicles, ships, etc. - For bundling wire harnesses in manufacturing equipment, home appliances, generators, etc. - For bundling internal wire harnesses in equipment for export overseas. - For outdoor electrical work in cold regions during the winter. - For electrical work in high-temperature rooms. -Use for disaster prevention construction work.*Due to the characteristics of the product, there may be some misalignment between the tape itself and the core, but this does not affect the quality. *Processed by: 3M authorized processing and sales store
    atribut:
    • Adhesive: Rubber type
    • Base Material: Polyvinyl chloride resin
    • Length (m): 20
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tape Thickness (mm): 0.18
  9. UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)
    atribut:
    • Width (mm): 19
    • Length (m): 20
  10. Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)
    Mulai

    Rp119.900

    Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)
    Deskripsi:
    F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Association
    atribut:
    • Thickness (mm): 0.5
    • Width (mm): 20
    • Length (m): 10
    • Tensile Strength (N/mm²): 4
    • Elongation (%): 400
  11. NACHI TAPE PVC UL Tape (Lakban Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

    NACHI TAPE PVC UL Tape (Lakban Listrik)
    Deskripsi:
    Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.
    atribut:
    • ICP: Yes
    • MSDS: Yes
    • Size (mmxm): 19x20
  12. NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp17.900

    NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    PVC Electrical Tape berfungsi untuk melindungi kabel dari arus pendek listrik, sehingga dapat memberikan keawetan lebih lama pada peralatan elektronik.Dilengkapi dengan sertifikasi UL sehingga membuat tape ini menjadi grade tertinggi di kelasnya.
    atribut:
    • Dimension (WxL) (mmxm): 19x20
  13. UNIBELL General Electrical Tape (Isolasi Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    UNIBELL General Electrical Tape (Isolasi Kabel Listrik)
    atribut:
    • Thickness (mm): 0.13
    • Width (mm): 16
    • Length (m): 20
    • Color: Black
  14. 3M Glass Cloth Electrical Insulation Tape
    43%
    Mulai

    Rp379.900

    3M Glass Cloth Electrical Insulation Tape
    Deskripsi:
    This tape is strong against pulling and tearing, and has a good familiarity. Familiarity with electrical insulating resin and varnish. Uses an adhesive that does not corrode copper. Excellent solvent resistance. For coil fixing, bundling and insulation of motors and transformers. Pasting on uneven parts. For binding applications.
    atribut:
    • Thickness (mm): 0.18
    • Color: White
    • Main application: For electrical insulation
    • Base Material: Glass cloth
  15. 3M Temflex General Use Vinyl Electrical Tape (Lakban Listrik)
    Mulai

    Rp22.900

    3M Temflex General Use Vinyl Electrical Tape (Lakban Listrik)
    atribut:
    • Thickness (mm): 0.15
    • Length (m): 20
    • Width (mm): 18
    • Tape Grade: General Use
    • Dielectric Strength (V/Mil): 1000
    • Flame retardant: Yes
  16. 3M General Purpose Vinyl Tape (Lakban Lantai)
    BARU
    Rating:
    100% of 100
    (11)
    Mulai

    Rp46.900

  17. Scotch Transparent Tape 600 (Solasi / Selotip)
    Mulai

    Rp24.900

    Scotch Transparent Tape 600 (Solasi / Selotip)
    Deskripsi:
    Solusi menempel praktis dan ekonomis, untuk keperluan serbaguna baik di rumah dan di kantor.
    atribut:
    • Color: Clear
    • Length (y): 36
Daftar Harga isolasi 3m scotch Terbaru November 2026
Scotch Vinyl Tape 35 (Lakban Listrik)Rp86.900
Scotch Electrical Tape (Isolasi Kabel Listrik)Rp17.900
Scotch Magic Tape (Solasi / Selotip)Rp15.900
Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)Rp189.900
Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)Rp809.900
3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)Rp69.900
Scotch Vinyl Tape Super 33+ (Lakban Listrik)Rp86.900
NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)Rp8.900
3M Vinyl Tape Scotch 35 Simple Packaging (Lakban Listrik)Rp129.900
UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)Rp8.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)